16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1894252| Mfr #: 7F937

$1,196.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894252 Mfr #: 7F937
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor StartMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Dimension D: 16-1/2"Fan RPM: 1800
Height: 28-5/16"Dimension C: 16-1/8"
Dimension B: 11-1/2"Full Load Amps: 9.0/4.5
Dimension A: 18-3/4"Width: 18-1/2"
Max. Motor Height: 9"Bolt Circle Dia.: 17-1/2"
Sones @ 0.250-In. SP @ 5 Ft.: 28Max. Depth: 16-1/2"
CFM @ 0.750-In. SP: 711Blade Material: Spark Resistant Aluminum
Replacement Fan Blade Stock No.: 4C663Outlet Dia.: 16-3/32"
CFM @ 0.500-In. SP: 1335Voltage: 115/230
Phase: 1Inlet Dia.: 16-3/32"
CFM @ 0.250-In. SP: 2288Number of Blades: 6
CFM @ 0.125-In. SP: 2530Blade Dia.: 16"
Motor RPM: 1725CFM @ 0.000-In. SP: 2727
Shaft Dia.: 7/8"Hz: 60
Motor HP: 1/2Companion Flange Stock No.: 4C717
Housing Dia. w/o Mtg. Flange: 16-1/8"Max. BHP: 0.41
Dimension E: 5/16"Housing Dia. w/Mtg. Flange: 18-3/4"
Includes: Belt guardCountry of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 2727 CFM @ 0.000-In. SP, 2530 CFM @ 0.125-In. SP, 2288 CFM @ 0.250-In. SP, 1335 CFM @ 0.500-In. SP, 711 CFM @ 0.750-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.41, Fan RPM 1800, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 9.0/4.5, Motor Type Capacitor Start

Product Reviews

Save 15%. Sign up for Z-mail.