16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G0829096| Mfr #: 7F940

$1,307.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829096 Mfr #: 7F940
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor StartMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Max. Depth: 16-1/2"CFM @ 0.750-In. SP: 1685
Blade Material: Spark Resistant AluminumReplacement Fan Blade Stock No.: 4C663
Outlet Dia.: 16-3/32"CFM @ 0.500-In. SP: 2576
Voltage: 115/230Phase: 1
Inlet Dia.: 16-3/32"CFM @ 0.250-In. SP: 3045
Number of Blades: 6Blade Dia.: 16"
CFM @ 0.125-In. SP: 3205Motor RPM: 1725
Shaft Dia.: 7/8"CFM @ 0.000-In. SP: 3365
Hz: 60Motor HP: 3/4
Companion Flange Stock No.: 4C717Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 0.69Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 18-3/4"Includes: Belt guard
Dimension D: 16-1/2"Fan RPM: 2221
Height: 28-5/16"Dimension C: 16-1/8"
Dimension B: 11-1/2"Full Load Amps: 11.4/5.7
Dimension A: 18-3/4"Width: 18-1/2"
Max. Motor Height: 9"CFM @ 1.000-In. SP: 1103
Bolt Circle Dia.: 17-1/2"Sones @ 0.250-In. SP @ 5 Ft.: 34
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 3365 CFM @ 0.000-In. SP, 3205 CFM @ 0.125-In. SP, 3045 CFM @ 0.250-In. SP, 2576 CFM @ 0.500-In. SP, 1685 CFM @ 0.750-In. SP, 1103 CFM @ 1.000-In. SP, 34 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.69, Fan RPM 2221, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 11.4/5.7

Product Reviews

Save 15%. Sign up for Z-mail.