Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
  • Zoro #: G0258596
  • Mfr #: 7F942
$1,205.76
  • Includes: Belt guard
  • CFM @ 0.500-In. SP: 3238
  • Motor Type: Capacitor Start
See full product details
This item ships free.

Dayton #7F942 Specifications

  • Zoro #: G0258596
  • Mfr #: 7F942
Includes: Belt guard CFM @ 0.500-In. SP: 3238
Motor Type: Capacitor Start Bearing Type: Ball
Phase: 1 Housing Finish: Baked Enamel
Full Load Amps: 14.0/7.0 Max. Motor Height: 9"
CFM @ 1.000-In. SP: 1892 Max. Depth: 16-1/2"
Dimension D: 16-1/2" Dimension E: 5/16"
Fan RPM: 2547 CFM @ 0.125-In. SP: 3720
Bolt Circle Dia.: 17-1/2" Motor Enclosure: Totally Enclosed Fan Cooled
Companion Flange Stock No.: 4C717 Dimension B: 11-1/2"
Blade Material: Spark Resistant Aluminum Inlet Dia.: 16-3/32"
Max. Ambient Temp.: 104 Degrees F Blade Dia.: 16"
Sones @ 0.250-In. SP @ 5 Ft.: 46 CFM @ 0.250-In. SP: 3580
Number of Blades: 6 Housing Dia. w/Mtg. Flange: 18-3/4"
Height: 28-5/16" Shaft Dia.: 7/8"
Max. BHP: 1.00 CFM @ 1.250-In. SP: 1355
Replacement Fan Blade Stock No.: 4C663 Item: Tubeaxial Fan with Motor and Drive Package
Mounting Position: Vertical/Horizontal CFM @ 0.000-In. SP: 3859
Drive Type: Belt-Drive Housing Material: Steel
Dimension A: 18-3/4" Voltage: 115/230
Max. Inlet Temp.: 200 Degrees F CFM @ 0.750-In. SP: 2744
Assembled/Unassembled: Unassembled Motor RPM: 1725
Hz: 60 Standards: AMCA
Outlet Dia.: 16-3/32" Dimension C: 16-1/8"
Width: 18-1/2" Motor HP: 1
Housing Dia. w/o Mtg. Flange: 16-1/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 3859 CFM @ 0.000-In. SP, 3720 CFM @ 0.125-In. SP, 3580 CFM @ 0.250-In. SP, 3238 CFM @ 0.500-In. SP, 2744 CFM @ 0.750-In. SP, 1892 CFM @ 1.000-In. SP, 1355 CFM @ 1.250-In. SP, 46 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 1.00, Fan RPM 2547, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 14.0/7.0

Reviews of Dayton #7F942