16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1592997| Mfr #: 7F943

$1,375.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1592997 Mfr #: 7F943
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor StartMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Includes: Belt guardDimension D: 16-1/2"
Fan RPM: 2547Height: 28-5/16"
Dimension C: 16-1/8"Dimension B: 11-1/2"
CFM @ 1.250-In. SP: 1355Full Load Amps: 13.6/6.8
Dimension A: 18-3/4"Width: 18-1/2"
Max. Motor Height: 9"CFM @ 1.000-In. SP: 1892
Bolt Circle Dia.: 17-1/2"Sones @ 0.250-In. SP @ 5 Ft.: 46
Max. Depth: 16-1/2"CFM @ 0.750-In. SP: 2744
Blade Material: Spark Resistant AluminumReplacement Fan Blade Stock No.: 4C663
Outlet Dia.: 16-3/32"CFM @ 0.500-In. SP: 3238
Voltage: 115/230Phase: 1
Inlet Dia.: 16-3/32"CFM @ 0.250-In. SP: 3580
Number of Blades: 6Blade Dia.: 16"
CFM @ 0.125-In. SP: 3720Motor RPM: 1725
Shaft Dia.: 7/8"CFM @ 0.000-In. SP: 3859
Hz: 60Motor HP: 1
Companion Flange Stock No.: 4C717Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 1.00Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 18-3/4"Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 3859 CFM @ 0.000-In. SP, 3720 CFM @ 0.125-In. SP, 3580 CFM @ 0.250-In. SP, 3238 CFM @ 0.500-In. SP, 2744 CFM @ 0.750-In. SP, 1892 CFM @ 1.000-In. SP, 1355 CFM @ 1.250-In. SP, 46 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 1.00, Fan RPM 2547, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6

Product Reviews

Save 15%. Sign up for Z-mail.