18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1257191| Mfr #: 7F949

$1,260.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1257191 Mfr #: 7F949
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor StartMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Dimension C: 18-1/2"Dimension B: 12-1/2"
Full Load Amps: 9.0/4.5Dimension A: 21-1/8"
Width: 21"Max. Motor Height: 9"
Bolt Circle Dia.: 19-7/8"Sones @ 0.250-In. SP @ 5 Ft.: 24
Max. Depth: 16-1/2"CFM @ 0.750-In. SP: 794
Blade Material: Spark Resistant AluminumReplacement Fan Blade Stock No.: 4C715
Outlet Dia.: 18-1/2"CFM @ 0.500-In. SP: 2192
Voltage: 115/230Phase: 1
Inlet Dia.: 18-1/2"CFM @ 0.250-In. SP: 2997
Number of Blades: 6Blade Dia.: 18"
CFM @ 0.125-In. SP: 3261Motor RPM: 1725
Shaft Dia.: 7/8"CFM @ 0.000-In. SP: 3494
Hz: 60Motor HP: 1/2
Companion Flange Stock No.: 4C718Housing Dia. w/o Mtg. Flange: 18-1/2"
Max. BHP: 0.48Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 21-1/8"Includes: Belt guard
Dimension D: 16-1/2"Fan RPM: 1487
Height: 31"Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 3494 CFM @ 0.000-In. SP, 3261 CFM @ 0.125-In. SP, 2997 CFM @ 0.250-In. SP, 2192 CFM @ 0.500-In. SP, 794 CFM @ 0.750-In. SP, 24 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.48, Fan RPM 1487, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 9.0/4.5, Motor Type Capacitor Start

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.