18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1645691| Mfr #: 7F951

$1,222.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645691 Mfr #: 7F951
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Dimension A: 21-1/8"Dimension B: 12-1/2"
Full Load Amps: 11.4/5.7Max. Motor Height: 9"
Bolt Circle Dia.: 19-7/8"Width: 21"
CFM @ 1.000-In. SP: 923Max. Depth: 16-1/2"
Blade Material: Spark Resistant AluminumSones @ 0.250-In. SP @ 5 Ft.: 26
CFM @ 0.750-In. SP: 1850Outlet Dia.: 18-1/2"
Replacement Fan Blade Stock No.: 4C715CFM @ 0.500-In. SP: 3112
Inlet Dia.: 18-1/2"Voltage: 115/230
Phase: 1CFM @ 0.250-In. SP: 3624
Blade Dia.: 18"Motor Type: Capacitor Start
Number of Blades: 6CFM @ 0.125-In. SP: 3841
Shaft Dia.: 7/8"Motor Enclosure: Totally Enclosed Fan Cooled
Motor RPM: 1725CFM @ 0.000-In. SP: 4039
Companion Flange Stock No.: 4C718Hz: 60
Motor HP: 3/4Dimension E: 5/16"
Housing Dia. w/o Mtg. Flange: 18-1/2"Max. BHP: 0.72
Dimension D: 16-1/2"Housing Dia. w/Mtg. Flange: 21-1/8"
Includes: Belt guardDimension C: 18-1/2"
Fan RPM: 1719Height: 31"
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 4039 CFM @ 0.000-In. SP, 3841 CFM @ 0.125-In. SP, 3624 CFM @ 0.250-In. SP, 3112 CFM @ 0.500-In. SP, 1850 CFM @ 0.750-In. SP, 923 CFM @ 1.000-In. SP, 26 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.72, Fan RPM 1719, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 11.4/5.7, Motor Type Capacitor Start

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.