18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G2374416| Mfr #: 7F957

$1,362.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374416 Mfr #: 7F957
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor StartNumber of Blades: 6
Shaft Dia.: 7/8"Motor Enclosure: Totally Enclosed Fan Cooled
Motor RPM: 1725Companion Flange Stock No.: 4C718
Hz: 60Motor HP: 1-1/2
Dimension E: 5/16"Housing Dia. w/o Mtg. Flange: 18-1/2"
Max. BHP: 1.29Dimension D: 16-1/2"
Housing Dia. w/Mtg. Flange: 21-1/8"Includes: Belt guard
Dimension C: 18-1/2"Fan RPM: 2255
Height: 31"CFM @ 0.125-In. SP: 5152
Dimension A: 21-1/8"Dimension B: 12-1/2"
Max. Motor Height: 9"Full Load Amps: 14.4/8.0-7.2
CFM @ 0.000-In. SP: 5298Bolt Circle Dia.: 19-7/8"
Width: 21"Max. Depth: 16-1/2"
CFM @ 1.000-In. SP: 3803Blade Material: Spark Resistant Aluminum
Sones @ 0.250-In. SP @ 5 Ft.: 38Outlet Dia.: 18-1/2"
CFM @ 0.750-In. SP: 4270CFM @ 1.250-In. SP: 2705
Replacement Fan Blade Stock No.: 4C715Inlet Dia.: 18-1/2"
CFM @ 0.500-In. SP: 4460Voltage: 115/208-230
Phase: 1Blade Dia.: 18"
CFM @ 0.250-In. SP: 4994Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 5298 CFM @ 0.000-In. SP, 5152 CFM @ 0.125-In. SP, 4994 CFM @ 0.250-In. SP, 4460 CFM @ 0.500-In. SP, 4270 CFM @ 0.750-In. SP, 3803 CFM @ 1.000-In. SP, 2705 CFM @ 1.250-In. SP, 38 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.29, Fan RPM 2255, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6

Product Reviews

Save 15%. Sign up for Z-mail.