18" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G1401057| Mfr #: 7F958

$1,473.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401057 Mfr #: 7F958
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: 3-PhaseMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Includes: Belt guardDimension D: 16-1/2"
Fan RPM: 2255Height: 31"
Dimension C: 18-1/2"Dimension B: 12-1/2"
CFM @ 1.250-In. SP: 2705Full Load Amps: 4.8/2.4
Dimension A: 21-1/8"Width: 21"
Max. Motor Height: 9"CFM @ 1.000-In. SP: 3803
Bolt Circle Dia.: 19-7/8"Sones @ 0.250-In. SP @ 5 Ft.: 38
Max. Depth: 16-1/2"CFM @ 0.750-In. SP: 4270
Blade Material: Spark Resistant AluminumReplacement Fan Blade Stock No.: 4C715
Outlet Dia.: 18-1/2"CFM @ 0.500-In. SP: 4460
Voltage: 230/460Phase: 3
Inlet Dia.: 18-1/2"CFM @ 0.250-In. SP: 4994
Number of Blades: 6Blade Dia.: 18"
CFM @ 0.125-In. SP: 5152Motor RPM: 1725
Shaft Dia.: 7/8"CFM @ 0.000-In. SP: 5298
Hz: 60Motor HP: 1-1/2
Companion Flange Stock No.: 4C718Housing Dia. w/o Mtg. Flange: 18-1/2"
Max. BHP: 1.29Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 21-1/8"Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 18 In., 5298 CFM @ 0.000-In. SP, 5152 CFM @ 0.125-In. SP, 4994 CFM @ 0.250-In. SP, 4460 CFM @ 0.500-In. SP, 4270 CFM @ 0.750-In. SP, 3803 CFM @ 1.000-In. SP, 2705 CFM @ 1.250-In. SP, 38 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.29, Fan RPM 2255, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6

Product Reviews

Save 15%. Sign up for Z-mail.