Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
  • Zoro #: G0260547
  • Mfr #: 7F830
$1,724.34
  • Housing Dia. w/Mtg. Flange: 27"
  • CFM @ 0.250-In. SP: 7305
  • Dimension B: 16-3/4"
See full product details
This item ships free.

Dayton #7F830 Specifications

  • Zoro #: G0260547
  • Mfr #: 7F830
Housing Dia. w/Mtg. Flange: 27" CFM @ 0.250-In. SP: 7305
Dimension B: 16-3/4" CFM @ 0.000-In. SP: 7925
Bolt Circle Dia.: 25-3/4" Drive Type: Belt-Drive
Blade Dia.: 24" Housing Material: Steel
Max. Depth: 18" Shaft Dia.: 1"
Replacement Fan Blade Stock No.: 4C664 Sones @ 0.250-In. SP @ 5 Ft.: 39
Width: 26-7/8" Phase: 3
Inlet Dia.: 24-7/16" CFM @ 0.750-In. SP: 5634
Voltage: 208-230/460 Max. BHP: 1.38
Assembled/Unassembled: Unassembled Max. Ambient Temp.: 104 Degrees F
Includes: Belt guard Full Load Amps: 4.5-4.1/2.0
Dimension C: 24-5/16" Companion Flange Stock No.: 3C436
Bearing Type: Ball Fan RPM: 1468
Motor Enclosure: Totally Enclosed Fan Cooled Outlet Dia.: 24-7/16"
Height: 37-1/4" Housing Finish: Baked Enamel
Standards: AMCA Mounting Position: Vertical/Horizontal
Blade Material: Spark Resistant Aluminum Housing Dia. w/o Mtg. Flange: 24-5/16"
Motor RPM: 1730 Motor Type: 3-Phase
Max. Inlet Temp.: 200 Degrees F Number of Blades: 6
Motor HP: 1-1/2 Max. Motor Height: 10"
CFM @ 0.125-In. SP: 7626 Dimension D: 18"
Dimension A: 27" Item: Tubeaxial Fan with Motor and Drive Package
CFM @ 0.500-In. SP: 6562 Dimension E: 7/16"
CFM @ 1.000-In. SP: 2914 Hz: 60
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 7925 CFM @ 0.000-In. SP, 7626 CFM @ 0.125-In. SP, 7305 CFM @ 0.250-In. SP, 6562 CFM @ 0.500-In. SP, 5634 CFM @ 0.750-In. SP, 2914 CFM @ 1.000-In. SP, 39 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.38, Fan RPM 1468, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 4.5-4.1/2.0, Motor Type 3-Phase

Reviews of Dayton #7F830