24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2418683| Mfr #: 7F831

$1,679.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418683 Mfr #: 7F831
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Hz: 60Motor HP: 2
Dimension E: 7/16"Housing Dia. w/o Mtg. Flange: 24-5/16"
Max. BHP: 1.98Dimension D: 18"
Housing Dia. w/Mtg. Flange: 27"Includes: Belt guard
Dimension C: 24-5/16"Fan RPM: 1688
Height: 37-1/4"Dimension A: 27"
Dimension B: 16-3/4"Full Load Amps: 6.0-5.4/2.7
Max. Motor Height: 10"Bolt Circle Dia.: 25-3/4"
Width: 26-7/8"CFM @ 1.000-In. SP: 6445
Max. Depth: 18"Blade Material: Spark Resistant Aluminum
Sones @ 0.250-In. SP @ 5 Ft.: 43CFM @ 0.750-In. SP: 7290
Outlet Dia.: 24-7/16"Replacement Fan Blade Stock No.: 4C664
CFM @ 0.500-In. SP: 7983Inlet Dia.: 24-7/16"
Voltage: 208-230/460Phase: 3
CFM @ 0.250-In. SP: 8573Blade Dia.: 24"
Motor Type: 3-PhaseNumber of Blades: 6
CFM @ 0.125-In. SP: 8856Shaft Dia.: 1"
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1735
CFM @ 0.000-In. SP: 9112Companion Flange Stock No.: 3C436
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 9112 CFM @ 0.000-In. SP, 8856 CFM @ 0.125-In. SP, 8573 CFM @ 0.250-In. SP, 7983 CFM @ 0.500-In. SP, 7290 CFM @ 0.750-In. SP, 6445 CFM @ 1.000-In. SP, 43 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 2, Max. BHP 1.98, Fan RPM 1688, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 6.0-5.4/2.7, Motor Type 3-Phase

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.