24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0979334| Mfr #: 7F833

$2,033.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979334 Mfr #: 7F833
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: 3-PhaseMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Includes: Belt guardDimension D: 18"
Fan RPM: 1468Height: 37-1/4"
Dimension C: 24-5/16"Dimension B: 16-3/4"
Full Load Amps: 4.7-4.4/2.2Dimension A: 27"
Width: 26-7/8"Max. Motor Height: 10"
CFM @ 1.000-In. SP: 2914Bolt Circle Dia.: 25-3/4"
Sones @ 0.250-In. SP @ 5 Ft.: 39Max. Depth: 18"
CFM @ 0.750-In. SP: 5634Blade Material: Spark Resistant Aluminum
Replacement Fan Blade Stock No.: 4C664Outlet Dia.: 24-7/16"
CFM @ 0.500-In. SP: 6562Voltage: 208-230/460
Phase: 3Inlet Dia.: 24-7/16"
CFM @ 0.250-In. SP: 7305Number of Blades: 6
Blade Dia.: 24"CFM @ 0.125-In. SP: 7626
Motor RPM: 1725Shaft Dia.: 1"
CFM @ 0.000-In. SP: 7925Hz: 60
Motor HP: 1-1/2Companion Flange Stock No.: 3C436
Housing Dia. w/o Mtg. Flange: 24-5/16"Max. BHP: 1.38
Dimension E: 7/16"Housing Dia. w/Mtg. Flange: 27"
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 7925 CFM @ 0.000-In. SP, 7626 CFM @ 0.125-In. SP, 7305 CFM @ 0.250-In. SP, 6562 CFM @ 0.500-In. SP, 5634 CFM @ 0.750-In. SP, 2914 CFM @ 1.000-In. SP, 39 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.38, Fan RPM 1468, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 4.7-4.4/2.2

Product Reviews

Save 15%. Sign up for Z-mail.