24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G1742982| Mfr #: 7F835

$2,746.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1742982 Mfr #: 7F835
Assembled/Unassembled: UnassembledCFM @ 0.500-In. SP: 9332
CFM @ 0.250-In. SP: 9850Fan RPM: 1910
CFM @ 0.125-In. SP: 10, 084Shaft Dia.: 1"
Hz: 60Blade Dia.: 24"
Bearing Type: BallMax. Depth: 18"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 4C664
Standards: AMCASones @ 0.250-In. SP @ 5 Ft.: 50
Motor HP: 3Height: 37-1/4"
CFM @ 0.750-In. SP: 8769Housing Finish: Baked Enamel
CFM @ 0.000-In. SP: 10, 310Max. Motor Height: 10"
CFM @ 1.000-In. SP: 8143Width: 26-7/8"
Max. BHP: 2.77Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C436
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 24-5/16"
Housing Dia. w/Mtg. Flange: 27"Dimension E: 7/16"
Dimension C: 24-5/16"Dimension D: 18"
Housing Material: SteelDimension A: 27"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 16-3/4"
Outlet Dia.: 24-7/16"Inlet Dia.: 24-7/16"
Number of Blades: 6Bolt Circle Dia.: 25-3/4"
Motor Enclosure: Hazardous Location, Totally Enclosed Fan CooledMotor Type: 3-Phase
Phase: 3Motor RPM: 1765
Includes: Belt guardFull Load Amps: 8.0/4.0
Blade Material: Spark Resistant AluminumCFM @ 1.250-In. SP: 7398
Voltage: 230/460Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 10, 310 CFM @ 0.000-In. SP, 10, 084 CFM @ 0.125-In. SP, 9850 CFM @ 0.250-In. SP, 9332 CFM @ 0.500-In. SP, 8769 CFM @ 0.750-In. SP, 8143 CFM @ 1.000-In. SP, 7398 CFM @ 1.250-In. SP, 50 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3, Max. BHP 2.77, Fan RPM 1910, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6

Product Reviews

Save 15%. Sign up for Z-mail.