24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1469176| Mfr #: 7F961

$1,905.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469176 Mfr #: 7F961
Max. Inlet Temp.: 200 Degrees FAssembled/Unassembled: Unassembled
Drive Type: Belt-DriveHousing Finish: Baked Enamel
Max. Ambient Temp.: 104 Degrees FMounting Position: Vertical/Horizontal
Item: Tubeaxial Fan with Motor and Drive PackageStandards: AMCA
Housing Material: SteelBearing Type: Ball
Motor Type: Capacitor StartMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Blade Material: Spark Resistant AluminumReplacement Fan Blade Stock No.: 4C664
CFM @ 0.500-In. SP: 5484Outlet Dia.: 24-7/16"
Voltage: 115/230Phase: 1
CFM @ 0.250-In. SP: 6371Inlet Dia.: 24-7/16"
Number of Blades: 6CFM @ 0.125-In. SP: 6742
Blade Dia.: 24"Motor RPM: 1725
CFM @ 0.000-In. SP: 7085Shaft Dia.: 1"
Hz: 60Motor HP: 1
Companion Flange Stock No.: 3C436Housing Dia. w/o Mtg. Flange: 24-5/16"
Max. BHP: 0.98Dimension E: 7/16"
Housing Dia. w/Mtg. Flange: 27"Includes: Belt guard
Dimension D: 18"Fan RPM: 1312
Height: 37-1/4"Dimension C: 24-5/16"
Dimension B: 16-3/4"Full Load Amps: 13.6/6.8
Dimension A: 27"Width: 26-7/8"
Max. Motor Height: 10"Bolt Circle Dia.: 25-3/4"
Sones @ 0.250-In. SP @ 5 Ft.: 34CFM @ 0.750-In. SP: 3164
Max. Depth: 18"Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 7085 CFM @ 0.000-In. SP, 6742 CFM @ 0.125-In. SP, 6371 CFM @ 0.250-In. SP, 5484 CFM @ 0.500-In. SP, 3164 CFM @ 0.750-In. SP, 34 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.98, Fan RPM 1312, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 13.6/6.8, Motor Type Capacitor Start
Save 15%. Sign up for Z-mail.