30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1492391| Mfr #: 7F842

$2,153.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492391 Mfr #: 7F842
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Blade Dia.: 30"Bearing Type: Ball
Max. Depth: 24"Mounting Position: Vertical/Horizontal
Replacement Fan Blade Stock No.: 3C418Standards: AMCA
Height: 46-5/8"Housing Finish: Baked Enamel
Max. Motor Height: 10"Width: 33-5/8"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C440Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 30-1/2"Housing Dia. w/Mtg. Flange: 33-5/8"
Dimension E: 7/16"Dimension C: 30-1/2"
Dimension D: 24"Housing Material: Steel
Dimension A: 33-5/8"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 19-1/4"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Number of Blades: 6
Bolt Circle Dia.: 32-1/4"Motor Type: 3-Phase
Motor Enclosure: Totally Enclosed Fan CooledIncludes: Belt guard
Voltage: 208-230/460Full Load Amps: 8.7-7.8/3.9
CFM @ 0.250-In. SP: 13, 180CFM @ 0.125-In. SP: 13, 630
Hz: 60CFM @ 0.000-In. SP: 14, 040
Fan RPM: 1320Sones @ 0.250-In. SP @ 5 Ft.: 52
Phase: 3CFM @ 1.000-In. SP: 9740
Motor RPM: 1740CFM @ 0.750-In. SP: 11, 105
Motor HP: 3CFM @ 0.500-In. SP: 12, 220
Max. BHP: 2.91Blade Material: Spark Resistant Aluminum
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 14, 040 CFM @ 0.000-In. SP, 13, 630 CFM @ 0.125-In. SP, 13, 180 CFM @ 0.250-In. SP, 12, 220 CFM @ 0.500-In. SP, 11, 105 CFM @ 0.750-In. SP, 9740 CFM @ 1.000-In. SP, 52 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3, Max. BHP 2.91, Fan RPM 1320, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 8.7-7.8/3.9

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.