30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G1465545| Mfr #: 7F847

$3,276.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1465545 Mfr #: 7F847
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Blade Dia.: 30"Bearing Type: Ball
Max. Depth: 24"Mounting Position: Vertical/Horizontal
Replacement Fan Blade Stock No.: 3C418Standards: AMCA
Height: 46-5/8"Housing Finish: Baked Enamel
Max. Motor Height: 10"Width: 33-5/8"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C440Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 30-1/2"Housing Dia. w/Mtg. Flange: 33-5/8"
Dimension E: 7/16"Dimension C: 30-1/2"
Dimension D: 24"Housing Material: Steel
Dimension A: 33-5/8"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 19-1/4"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Number of Blades: 6
Bolt Circle Dia.: 32-1/4"Motor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Motor Type: 3-PhaseCFM @ 0.125-In. SP: 16, 150
Hz: 60CFM @ 0.000-In. SP: 16, 495
Fan RPM: 1551Sones @ 0.250-In. SP @ 5 Ft.: 62
CFM @ 1.250-In. SP: 12, 125Phase: 3
CFM @ 1.000-In. SP: 13, 190Motor RPM: 1750
CFM @ 0.750-In. SP: 14, 145Motor HP: 5
CFM @ 0.500-In. SP: 14, 995Max. BHP: 4.72
Blade Material: Spark Resistant AluminumIncludes: Belt guard
Voltage: 230/460Full Load Amps: 12.8/6.4
CFM @ 0.250-In. SP: 15, 785Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 16, 495 CFM @ 0.000-In. SP, 16, 150 CFM @ 0.125-In. SP, 15, 785 CFM @ 0.250-In. SP, 14, 995 CFM @ 0.500-In. SP, 14, 145 CFM @ 0.750-In. SP, 13, 190 CFM @ 1.000-In. SP, 12, 125 CFM @ 1.250-In. SP, 62 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 4.72, Fan RPM 1551, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.