Dayton
34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F851
Zoro # G1564044
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,010.99
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Blade Dia. 34 in
- Number of Blades 6
- Phase 3
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF91
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC 7AF96
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7F927
- DAYTON 24" Tubeaxial Fan 166293
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F931
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J369
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC 7F835
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7J351
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7J372
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AG32
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F860
- Dayton Tubeaxial Fans and Accessories