34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1129992| Mfr #: 7F852

$2,397.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129992 Mfr #: 7F852
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Hz: 60Blade Dia.: 34"
Bearing Type: BallMax. Depth: 29"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C419
Standards: AMCAHeight: 50-3/4"
Housing Finish: Baked EnamelMax. Motor Height: 10"
Width: 37-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C441
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 34-1/2"
Housing Dia. w/Mtg. Flange: 37-3/4"Dimension E: 7/16"
Dimension C: 34-1/2"Dimension D: 29"
Housing Material: SteelDimension A: 37-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 21-3/8"
Outlet Dia.: 34-5/8"Inlet Dia.: 34-5/8"
Number of Blades: 6Bolt Circle Dia.: 36-1/4"
Motor Enclosure: Totally Enclosed Fan CooledMax. BHP: 2.78
Includes: Belt guardBlade Material: Spark Resistant Aluminum
Full Load Amps: 8.7-7.8/3.9Voltage: 208-230/460
CFM @ 1.000-In. SP: 7750Motor Type: 3-Phase
CFM @ 0.750-In. SP: 12, 305CFM @ 0.500-In. SP: 13, 965
Fan RPM: 1074CFM @ 0.250-In. SP: 15, 350
Sones @ 0.250-In. SP @ 5 Ft.: 50CFM @ 0.125-In. SP: 15, 985
Phase: 3CFM @ 0.000-In. SP: 16, 560
Motor RPM: 1740Motor HP: 3
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 34 In., 16,560 CFM @ 0.000-In. SP, 15,985 CFM @ 0.125-In. SP, 15,350 CFM @ 0.250-In. SP, 13,965 CFM @ 0.500-In. SP, 12,305 CFM @ 0.750-In. SP, 7750 CFM @ 1.000-In. SP, 50 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3, Max. BHP 2.78, Fan RPM 1074, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 8.7-7.8/3.9

Product Reviews

Save 15%. Sign up for Z-mail.