34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2149122| Mfr #: 7F854

$2,781.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149122 Mfr #: 7F854
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Hz: 60Blade Dia.: 34"
Bearing Type: BallMax. Depth: 29"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C419
Standards: AMCAHeight: 50-3/4"
Housing Finish: Baked EnamelMax. Motor Height: 10"
Width: 37-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C441
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 34-1/2"
Housing Dia. w/Mtg. Flange: 37-3/4"Dimension E: 7/16"
Dimension C: 34-1/2"Dimension D: 29"
Housing Material: SteelDimension A: 37-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 21-3/8"
Outlet Dia.: 34-5/8"Inlet Dia.: 34-5/8"
Number of Blades: 6Bolt Circle Dia.: 36-1/4"
Motor Enclosure: Hazardous Location, Totally Enclosed Fan CooledIncludes: Belt guard
Blade Material: Spark Resistant AluminumFull Load Amps: 6.2-5.8/2.9
Voltage: 208-230/460Motor Type: 3-Phase
CFM @ 0.750-In. SP: 7155CFM @ 0.500-In. SP: 11, 285
Fan RPM: 936CFM @ 0.250-In. SP: 13, 020
Sones @ 0.250-In. SP @ 5 Ft.: 39CFM @ 0.125-In. SP: 13, 760
Phase: 3CFM @ 0.000-In. SP: 14, 430
Motor RPM: 1725Motor HP: 2
Max. BHP: 1.83Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 34 In., 14, 430 CFM @ 0.000-In. SP, 13, 760 CFM @ 0.125-In. SP, 13, 020 CFM @ 0.250-In. SP, 11, 285 CFM @ 0.500-In. SP, 7155 CFM @ 0.750-In. SP, 39 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 2, Max. BHP 1.83, Fan RPM 936, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 6.2-5.8/2.9

Product Reviews

Save 15%. Sign up for Z-mail.