34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G1695741| Mfr #: 7F856

$3,527.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1695741 Mfr #: 7F856
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Hz: 60Blade Dia.: 34"
Bearing Type: BallMax. Depth: 29"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C419
Standards: AMCAHeight: 50-3/4"
Housing Finish: Baked EnamelMax. Motor Height: 10"
Width: 37-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C441
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 34-1/2"
Housing Dia. w/Mtg. Flange: 37-3/4"Dimension E: 7/16"
Dimension C: 34-1/2"Dimension D: 29"
Housing Material: SteelDimension A: 37-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 21-3/8"
Outlet Dia.: 34-5/8"Inlet Dia.: 34-5/8"
Number of Blades: 6Bolt Circle Dia.: 36-1/4"
Motor Enclosure: Hazardous Location, Totally Enclosed Fan CooledBlade Material: Spark Resistant Aluminum
Full Load Amps: 12.8/6.4Voltage: 230/460
CFM @ 1.000-In. SP: 14, 445Motor Type: 3-Phase
CFM @ 0.750-In. SP: 15, 880CFM @ 0.500-In. SP: 17, 150
Fan RPM: 1251CFM @ 0.250-In. SP: 18, 280
Sones @ 0.250-In. SP @ 5 Ft.: 61CFM @ 0.125-In. SP: 18, 800
Phase: 3CFM @ 0.000-In. SP: 19, 290
Motor RPM: 1750Motor HP: 5
Max. BHP: 4.36CFM @ 1.250-In. SP: 12, 180
Includes: Belt guardCountry of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 34 In., 19,290 CFM @ 0.000-In. SP, 18,800 CFM @ 0.125-In. SP, 18,280 CFM @ 0.250-In. SP, 17,150 CFM @ 0.500-In. SP, 15,880 CFM @ 0.750-In. SP, 14,445 CFM @ 1.000-In. SP, 12,180 CFM @ 1.250-In. SP, 61 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 4.36, Fan RPM 1251, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.