36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G2062417| Mfr #: 7F863

$2,953.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2062417 Mfr #: 7F863
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Hz: 60Blade Dia.: 36"
Bearing Type: BallMax. Depth: 29"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C420
Standards: AMCAHeight: 52-7/8"
Housing Finish: Baked EnamelMax. Motor Height: 10"
Width: 39-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C442
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 36-1/2"
Housing Dia. w/Mtg. Flange: 39-3/4"Dimension E: 7/16"
Dimension C: 36-1/2"Dimension D: 29"
Housing Material: SteelDimension A: 39-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 22-7/16"
Outlet Dia.: 36-5/8"Inlet Dia.: 36-5/8"
Number of Blades: 6Bolt Circle Dia.: 38-1/4"
Motor Type: 3-PhaseMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
CFM @ 0.500-In. SP: 11, 430CFM @ 0.250-In. SP: 13, 570
CFM @ 0.125-In. SP: 14, 455Fan RPM: 837
CFM @ 0.000-In. SP: 15, 255Sones @ 0.250-In. SP @ 5 Ft.: 33
Phase: 3Motor RPM: 1725
Motor HP: 2Max. BHP: 1.82
Includes: Belt guardBlade Material: Spark Resistant Aluminum
Full Load Amps: 6.2-5.8/2.9Voltage: 208-230/460
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 36 In., 15,255 CFM @ 0.000-In. SP, 14,455 CFM @ 0.125-In. SP, 13,570 CFM @ 0.250-In. SP, 11,430 CFM @ 0.500-In. SP, 33 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 2, Max. BHP 1.82, Fan RPM 837, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 6.2-5.8/2.9, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.