42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G0582696| Mfr #: 7F870

$3,175.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582696 Mfr #: 7F870
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 42"
Bearing Type: BallMax. Depth: 32"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C421
Standards: AMCAHeight: 58-1/2"
Housing Finish: Baked EnamelMax. Motor Height: 12-1/2"
Width: 45-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C443
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 42-1/2"
Housing Dia. w/Mtg. Flange: 45-3/4"Dimension E: 9/16"
Dimension C: 42-1/2"Dimension D: 32"
Housing Material: SteelDimension A: 45-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageOutlet Dia.: 42-5/8"
Inlet Dia.: 42-5/8"Bolt Circle Dia.: 44-1/4"
Phase: 3Motor Type: 3-Phase
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.000-In. SP: 21, 465
CFM @ 0.125-In. SP: 20, 430CFM @ 0.250-In. SP: 19, 275
CFM @ 0.500-In. SP: 16, 565Sones @ 0.250-In. SP @ 5 Ft.: 38
Voltage: 208-230/460Hz: 60
Full Load Amps: 8.7-7.8/3.9Motor HP: 3
Max. BHP: 2.76Motor RPM: 1740
Fan RPM: 746Housing Dia. w/Mtg. Flange: 45-3/4"
Housing Dia. w/o Mtg. Flange: 42-1/2"Housing Finish: Baked Enamel
Number of Blades: 5Replacement Fan Blade Stock No.: 3C421
Companion Flange Stock No.: 3C443Includes: Belt guard
Blade Material: Spark Resistant AluminumDimension B: 25-1/8"
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 42 In., 21, 465 CFM @ 0.000-In. SP, 20, 430 CFM @ 0.125-In. SP, 19, 275 CFM @ 0.250-In. SP, 16, 565 CFM @ 0.500-In. SP, 38 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3, Max. BHP 2.76, Fan RPM 746, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In., Number of Blades 5, Full Load Amps 8.7-7.8/3.9, Motor Type 3-Phase, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.