42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1785996| Mfr #: 7F871

$3,230.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785996 Mfr #: 7F871
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 42"
Bearing Type: BallMax. Depth: 32"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C421
Standards: AMCAHeight: 58-1/2"
Housing Finish: Baked EnamelMax. Motor Height: 12-1/2"
Width: 45-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C443
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 42-1/2"
Housing Dia. w/Mtg. Flange: 45-3/4"Dimension E: 9/16"
Dimension C: 42-1/2"Dimension D: 32"
Housing Material: SteelDimension A: 45-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageOutlet Dia.: 42-5/8"
Inlet Dia.: 42-5/8"Bolt Circle Dia.: 44-1/4"
Phase: 3Motor Type: 3-Phase
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.000-In. SP: 25, 320
CFM @ 0.125-In. SP: 24, 460CFM @ 0.250-In. SP: 23, 505
CFM @ 0.500-In. SP: 21, 435CFM @ 0.750-In. SP: 18, 965
Sones @ 0.250-In. SP @ 5 Ft.: 50Voltage: 208-230/460
Hz: 60Full Load Amps: 14.8-13.4/6.7
Motor HP: 5Max. BHP: 4.53
Motor RPM: 1745Fan RPM: 880
Housing Dia. w/Mtg. Flange: 45-3/4"Housing Dia. w/o Mtg. Flange: 42-1/2"
Housing Finish: Baked EnamelNumber of Blades: 5
Replacement Fan Blade Stock No.: 3C421Companion Flange Stock No.: 3C443
Includes: Belt guardBlade Material: Spark Resistant Aluminum
Dimension B: 25-1/8"Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 42 In., 25,320 CFM @ 0.000-In. SP, 24,460 CFM @ 0.125-In. SP, 23,505 CFM @ 0.250-In. SP, 21,435 CFM @ 0.500-In. SP, 18,965 CFM @ 0.750-In. SP, 50 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 4.53, Fan RPM 880, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In., Number of Blades 5, Full Load Amps 14.8-13.4/6.7, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.