42" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G0859302| Mfr #: 7F876

$5,039.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859302 Mfr #: 7F876
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 42"
Bearing Type: BallMax. Depth: 32"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C421
Standards: AMCAHeight: 58-1/2"
Housing Finish: Baked EnamelMax. Motor Height: 12-1/2"
Width: 45-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C443
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 42-1/2"
Housing Dia. w/Mtg. Flange: 45-3/4"Dimension E: 9/16"
Dimension C: 42-1/2"Dimension D: 32"
Housing Material: SteelDimension A: 45-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageOutlet Dia.: 42-5/8"
Inlet Dia.: 42-5/8"Bolt Circle Dia.: 44-1/4"
Phase: 3Motor Type: 3-Phase
Motor Enclosure: Hazardous Location, Totally Enclosed Fan CooledCFM @ 0.000-In. SP: 29, 150
CFM @ 0.125-In. SP: 28, 410CFM @ 0.250-In. SP: 27, 610
CFM @ 0.500-In. SP: 25, 900CFM @ 0.750-In. SP: 23, 960
CFM @ 1.000-In. SP: 21, 775CFM @ 1.250-In. SP: 18, 120
Sones @ 0.250-In. SP @ 5 Ft.: 66Voltage: 230/460
Hz: 60Full Load Amps: 18.6/9.3
Motor HP: 7-1/2Max. BHP: 6.88
Motor RPM: 1760Fan RPM: 1013
Housing Dia. w/Mtg. Flange: 45-3/4"Housing Dia. w/o Mtg. Flange: 42-1/2"
Housing Finish: Baked EnamelNumber of Blades: 5
Replacement Fan Blade Stock No.: 3C421Companion Flange Stock No.: 3C443
Includes: Belt guardBlade Material: Spark Resistant Aluminum
Dimension B: 25-1/8"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 42 In., 29, 150 CFM @ 0.000-In. SP, 28, 410 CFM @ 0.125-In. SP, 27, 610 CFM @ 0.250-In. SP, 25, 900 CFM @ 0.500-In. SP, 23, 960 CFM @ 0.750-In. SP, 21, 775 CFM @ 1.000-In. SP, 18, 120 CFM @ 1.250-In. SP, 66 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 7-1/2, Max. BHP 6.88, Fan RPM 1013, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.