48" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

DAYTON| Zoro #: G1685144| Mfr #: 7F881

$4,069.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1685144 Mfr #: 7F881
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 48"
Bearing Type: BallMax. Depth: 36"
Mounting Position: Vertical/HorizontalStandards: AMCA
Height: 64-3/4"Housing Finish: Baked Enamel
Max. Motor Height: 12-1/2"Width: 51-3/4"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C444Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 48-1/2"Housing Dia. w/Mtg. Flange: 51-3/4"
Dimension E: 9/16"Dimension C: 48-1/2"
Dimension D: 36"Housing Material: Steel
Dimension A: 51-3/4"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 28-5/16"Outlet Dia.: 48-5/8"
Inlet Dia.: 48-5/8"Bolt Circle Dia.: 50-1/4"
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 0.750-In. SP: 22, 170
Fan RPM: 731CFM @ 0.500-In. SP: 25, 810
Sones @ 0.250-In. SP @ 5 Ft.: 64CFM @ 0.250-In. SP: 28, 745
Replacement Fan Blade Stock No.: 3C422CFM @ 0.125-In. SP: 30, 070
Phase: 3CFM @ 0.000-In. SP: 31, 260
Number of Blades: 5Motor RPM: 1745
Motor HP: 5Blade Material: Spark Resistant Aluminum
Max. BHP: 5.00Voltage: 208-230/460
Includes: Belt guardMotor Type: 3-Phase
Full Load Amps: 14.8-13.4/6.7Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 48 In., 31,260 CFM @ 0.000-In. SP, 30,070 CFM @ 0.125-In. SP, 28,745 CFM @ 0.250-In. SP, 25,810 CFM @ 0.500-In. SP, 22,170 CFM @ 0.750-In. SP, 64 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 5.00, Fan RPM 731, Motor Enclosure Totally Enclosed Fan Cooled, 3 Phase, Voltage 208-230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In., Number of Blades 5, Full Load Amps 14.8-13.4/6.7, Motor Type 3-Phase

Product Reviews

Save 15%. Sign up for Z-mail.