Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

48" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

  • Zoro #: G0504953
  • Mfr #: 7F884

$5,479.89

  • Blade Dia.: 48"
  • Phase: 3
  • Max. Motor Height: 12-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7F884 Specifications

  • Zoro #: G0504953
  • Mfr #: 7F884
Blade Dia.: 48" Phase: 3
Max. Motor Height: 12-1/2" Voltage: 230/460
CFM @ 0.750-In. SP: 22,170 Dimension C: 48-1/2"
Companion Flange Stock No.: 3C444 Drive Type: Belt-Drive
Assembled/Unassembled: Unassembled Number of Blades: 5
CFM @ 0.125-In. SP: 30,070 Shaft Dia.: 1-7/16"
Height: 64-3/4" Max. Inlet Temp.: 200 Degrees F
Fan RPM: 731 Replacement Fan Blade Stock No.: 3C422
Motor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled CFM @ 0.250-In. SP: 28,745
Blade Material: Spark Resistant Aluminum Max. Depth: 36"
Dimension A: 51-3/4" Dimension D: 36"
CFM @ 0.000-In. SP: 31,260 Housing Material: Steel
Motor HP: 5 CFM @ 0.500-In. SP: 25,810
Housing Finish: Baked Enamel Housing Dia. w/o Mtg. Flange: 48-1/2"
Outlet Dia.: 48-5/8" Bearing Type: Ball
Hz: 60 Dimension B: 28-5/16"
Standards: AMCA Mounting Position: Vertical/Horizontal
Item: Tubeaxial Fan with Motor and Drive Package Max. BHP: 5.00
Sones @ 0.250-In. SP @ 5 Ft.: 64 Motor Type: 3-Phase
Dimension E: 9/16" Max. Ambient Temp.: 104 Degrees F
Includes: Belt guard Bolt Circle Dia.: 50-1/4"
Motor RPM: 1750 Full Load Amps: 12.8/6.4
Width: 51-3/4" Inlet Dia.: 48-5/8"
Housing Dia. w/Mtg. Flange: 51-3/4" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 48 In., 31,260 CFM @ 0.000-In. SP, 30,070 CFM @ 0.125-In. SP, 28,745 CFM @ 0.250-In. SP, 25,810 CFM @ 0.500-In. SP, 22,170 CFM @ 0.750-In. SP, 64 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 5, Max. BHP 5.00, Fan RPM 731, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In., Number of Blades 5, Full Load Amps 12.8/6.4

Reviews of Dayton #7F884