48" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

DAYTON| Zoro #: G0546016| Mfr #: 7F886

$5,528.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0546016 Mfr #: 7F886
Assembled/Unassembled: UnassembledShaft Dia.: 1-7/16"
Hz: 60Blade Dia.: 48"
Bearing Type: BallMax. Depth: 36"
Mounting Position: Vertical/HorizontalStandards: AMCA
Height: 64-3/4"Housing Finish: Baked Enamel
Max. Motor Height: 12-1/2"Width: 51-3/4"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C444Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 48-1/2"Housing Dia. w/Mtg. Flange: 51-3/4"
Dimension E: 9/16"Dimension C: 48-1/2"
Dimension D: 36"Housing Material: Steel
Dimension A: 51-3/4"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 28-5/16"Outlet Dia.: 48-5/8"
Inlet Dia.: 48-5/8"Bolt Circle Dia.: 50-1/4"
Motor Enclosure: Hazardous Location, Totally Enclosed Fan CooledSones @ 0.250-In. SP @ 5 Ft.: 112
CFM @ 0.250-In. SP: 36, 105Replacement Fan Blade Stock No.: 3C422
CFM @ 0.125-In. SP: 37, 140Phase: 3
CFM @ 0.000-In. SP: 38, 100Number of Blades: 5
CFM @ 1.250-In. SP: 24, 060Motor RPM: 1760
CFM @ 1.000-In. SP: 28, 550Motor HP: 10
Blade Material: Spark Resistant AluminumMax. BHP: 9.04
Voltage: 230/460Includes: Belt guard
Motor Type: 3-PhaseFull Load Amps: 24.6/12.3
CFM @ 0.750-In. SP: 31, 380Fan RPM: 891
CFM @ 0.500-In. SP: 33, 885Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 48 In., 38,100 CFM @ 0.000-In. SP, 37,140 CFM @ 0.125-In. SP, 36,105 CFM @ 0.250-In. SP, 33,885 CFM @ 0.500-In. SP, 31,380 CFM @ 0.750-In. SP, 28,550 CFM @ 1.000-In. SP, 24,060 CFM @ 1.250-In. SP, 112 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 10, Max. BHP 9.04, Fan RPM 891, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 3 Phase, Voltage 230/460, Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.