KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fanblade, 18in, 1/15hp

DAYTON| Zoro #: G2017784| Mfr #: 4HZ12

$31.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 3/8
HP: 1/15
Item: Replacement Propeller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017784 Mfr #: 4HZ12
Bore Dia. (In.): 3/8HP: 1/15
Item: Replacement PropellerPropeller Dia. (In.): 18
For Use With: 6C531Drive Type: Direct
Number of Blades: 2RPM: 1550
Blade Material: Stamped AluminumCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. 18 In., Bore Dia. 3/8 In., Number of Blades 2, RPM 1550, Blade Material Stamped Aluminum, For Use With 10002

Reviews