SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fanblade, 20 In, 1/4hp

DAYTON| Zoro #: G0287971| Mfr #: 4HZ09

$41.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement PropellerRPM: 1075Blade Material: Stamped Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287971 Mfr #: 4HZ09
Item: Replacement PropellerRPM: 1075
Blade Material: Stamped AluminumFor Use With: 6C535
Number of Blades: 3Bore Dia. (In.): 1/2
HP: 1/4Propeller Dia. (In.): 20
Drive Type: DirectCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. 20 In., Bore Dia. 1/2 In., Number of Blades 3, RPM 1075, Blade Material Stamped Aluminum, For Use With 6C535

Reviews