Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Fanblade, 24 In, 1/4hp

DAYTON | Zoro #: G0931664 | Mfr #: 4HZ04

$ 134.56 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0931664 Mfr #: 4HZ04
RPM: 1725 Propeller Dia. (In.): 24
Blade Material: Stamped Aluminum Number of Blades: 2
Item: Replacement Propeller Drive Type: Direct
Bore Dia. (In.): 5/8 For Use With: 3C218
HP: 1/4 Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. 24 In., Bore Dia. 5/8 In., Number of Blades 2, RPM 1725, Blade Material Stamped Aluminum, For Use With 3C218

Reviews