BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fanblade, 24 In, 1/4hp

DAYTON| Zoro #: G0985311| Mfr #: 4HZ08

$31.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Material: Stamped AluminumBore Dia. (In.): 1/2Number of Blades: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985311 Mfr #: 4HZ08
Blade Material: Stamped AluminumBore Dia. (In.): 1/2
Number of Blades: 2For Use With: 4C154
Item: Replacement PropellerDrive Type: Direct
HP: 1/4Propeller Dia. (In.): 24
RPM: 1075Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. 24 In., Bore Dia. 1/2 In., Number of Blades 2, RPM 1075, Blade Material Stamped Aluminum, For Use With 4C154

Reviews