KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fanblade, 24 In, 1/4hp

DAYTON| Zoro #: G2074143| Mfr #: 4HZ11

$132.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement Propeller
Blade Material: Stamped Aluminum
HP: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074143 Mfr #: 4HZ11
Item: Replacement PropellerBlade Material: Stamped Aluminum
HP: 1/4Bore Dia. (In.): 1/2
RPM: 1075For Use With: 3C685
Number of Blades: 2Propeller Dia. (In.): 24
Drive Type: DirectCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. 24 In., Bore Dia. 1/2 In., Number of Blades 2, RPM 1075, Blade Material Stamped Aluminum, For Use With 10002

Reviews