DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Farm Dty Mtr, Cap Start, TEFC, 10hp, 1740rpm

DAYTON| Zoro #: G1604434| Mfr #: 1TMY9

$1,143.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1604434 Mfr #: 1TMY9
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWPhase: 1
Max. Ambient Temperature: 40 Degrees CMotor Application: Farm Duty
Frame Material: Rolled SteelMotor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: HorizontalMotor Thermal Protection: Manual
Duty: ContinuousIncludes: Shaft Slinger and Gasketed Capacitor Cover
Standards: UL Recognized (E47479), CSA Certified (LR44256)Overall Length: 20-11/16"
Motor Service Factor: 1.00Nameplate RPM: 1740
Motor Bearings: BallItem: General Purpose Farm Duty Motor
Motor Mounting Type: Rigid BaseMotor Design: Capacitor-Start
HP: 10Length Less Shaft: 17-5/16"
Full Load Amps: 40.0Shaft Dia.: 1-3/8"
Finish: Green Aqua EnamelFrame: 215T
Voltage: 230Voltage Compatibility: 230, 240, 115/230, 120/240
Shaft Length: 3-1/2"Ins. Class: F
Country of Origin (subject to change): Mexico

Product Description

General Purpose Farm Duty Motor, Capacitor-Start, 10 HP, Nameplate RPM 1740, Voltage 230, 1 Phase, Frame 215T, Totally Enclosed Fan-Cooled, Full Load Amps 40.0, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class F, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 20-11/16 In., Shaft Dia. 1-3/8 In., Shaft Length 3-1/2 In., Frame Material Rolled Steel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.