Farm Dty Mtr, CapStrt, TEAO, 1/2hp, 1725rpm

DAYTON| Zoro #: G2283391| Mfr #: 5JKW9

$118.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283391 Mfr #: 5JKW9
Voltage: 115/208-230Motor Shaft Design: Keyed
Hz: 60Motor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 1
Ins. Class: BNameplate RPM: 1725
Shaft Length: 1-7/8"Max. Ambient Temperature: 40 Degrees C
Motor Sub Application: Agricultural FanMotor Application: Farm Duty
Frame Material: Rolled SteelMotor Enclosure Design: Totally Enclosed Air-Over
Motor Mounting Position: HorizontalMotor Thermal Protection: Auto
Motor Design: Capacitor-Start/RunVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Dia.: 5/8"Duty: Continuous
Standards: UL Recognized (E37403), CSA CertifiedFrame: 56
RPM Range: 1701-1800Overall Length: 10-3/8"
Item: Poultry Fan MotorHP: 1/2
Full Load Amps: 6.0/3.2-3.0Finish: Green Epoxy
Motor Service Factor: 1.40Motor Mounting Type: Cradle Base
Length Less Shaft: 8-1/2"Country of Origin (subject to change): China

Product Description

Poultry Fan Motor, Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Totally Enclosed Air-Over, Full Load Amps 6.0/3.2-3.0, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.40, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-3/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.