Farm Dty Mtr, CapStrt, TEAO, 3/4hp, 1725rpm

DAYTON| Zoro #: G1177915| Mfr #: 5JKX0

$160.80 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Green Epoxy
Full Load Amps: 8.2/4.2-4.1
HP: 3/4
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1177915 Mfr #: 5JKX0
Max. Ambient Temperature: 40 Degrees CShaft Length: 1-7/8"
Motor Shaft Design: KeyedHz: 60
Motor Sub Application: Agricultural FanFrame Material: Rolled steel
Motor Thermal Protection: AutoMotor Design: Capacitor-Start/Run
Voltage: 115/208-230Motor Bearings: Ball
Shaft Dia.: 5/8"Duty: Continuous
Motor Shaft Rotation: CW/CCWIns. Class: B
Phase: 1Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Mounting Position: HorizontalMotor Application: Farm Duty
Motor Enclosure Design: Totally Enclosed Air-OverNameplate RPM: 1725
Standards: UL Recognized (E37403), CSA CertifiedHP: 3/4
Full Load Amps: 8.2/4.2-4.1Finish: Green Epoxy
Motor Service Factor: 1.40Motor Mounting Type: Cradle Base
Length Less Shaft: 10"Frame: 56H
RPM Range: 1701-1800Overall Length: 11-7/8"
Item: Poultry Fan MotorCountry of Origin (subject to change): China

Product Description

Poultry Fan Motor, Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Totally Enclosed Air-Over, Full Load Amps 8.2/4.2-4.1, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.40, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel

Product Reviews