KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Farm Dty Mtr, CapStrt, TEFC, 1/2hp, 1725rpm

DAYTON| Zoro #: G0404792| Mfr #: 1TMW5

$243.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nameplate RPM: 1725
Motor Bearings: Ball
Length Less Shaft: 9-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404792 Mfr #: 1TMW5
Nameplate RPM: 1725Motor Bearings: Ball
Length Less Shaft: 9-5/32"Hz: 60
Frame Material: Rolled steelShaft Dia.: 5/8"
Motor Shaft Rotation: CW/CCWPhase: 1
Item: High Torque Farm Duty MotorDuty: Continuous
Shaft Length: 2-1/16"Ins. Class: B
Motor Mounting Type: Face/BaseStandards: UL Recognized (E37403), CSA Certified (258501)
Motor Thermal Protection: ManualMotor Application: Farm Duty
HP: 1/2Max. Ambient Temperature: 40 Degrees C
Overall Length: 11-3/8"Full Load Amps: 9.0/4.5
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Frame: 56c
RPM Range: 1701-1800Includes: Shaft Key
Voltage: 115/230Motor Shaft Design: Keyed
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Position: Horizontal
Motor Design: Capacitor-StartMotor Service Factor: 1.15
Capacitor Required: YesFinish: Green Baked On Enamel
Country of Origin (subject to change): Mexico

Description

Farm Duty Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56C, Totally Enclosed Fan-Cooled, Full Load Amps 9.0/4.5, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/8 In., Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Frame Material Rolled Steel, Includes Shaft Key

Reviews