Farm Dty Mtr, CapStrt, TEFC, 1/2hp, 1725rpm

DAYTON| Zoro #: G0519757| Mfr #: 5K044

$213.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Motor Sub Application: Auger
Max. Ambient Temperature: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519757 Mfr #: 5K044
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Motor Sub Application: Auger
Max. Ambient Temperature: 40 Degrees CMotor Bearings: Ball
Motor Shaft Rotation: CW/CCWShaft Dia.: 1/2"
Shaft Length: 1-3/4"Frame: 56YZ
HP: 1/2Motor Application: Farm Duty
Motor Design: Capacitor-StartFull Load Amps: 8.0/4.0
Hz: 60/50RPM Range: 1701-1800
Motor Thermal Protection: ManualVoltage: 115/230
Motor Enclosure Design: Totally Enclosed Fan-CooledIns. Class: B
Motor Service Factor: 1.00Phase: 1
Motor Shaft Design: FlatMotor Mounting Type: Face/Base
Motor Mounting Position: HorizontalNameplate RPM: 1725
Item: Auger Drive MotorCountry of Origin (subject to change): Mexico

Description

Auger Drive Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56YZ, Totally Enclosed Fan-Cooled, Full Load Amps 7.2/3.6, 60/50 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 1/2 In., Shaft Length 1-3/4 In.

Reviews