Farm Dty Mtr, CapStrt, TEFC, 3/4hp, 1725rpm

DAYTON| Zoro #: G2295833| Mfr #: 3K996

$240.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 12-9/16"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
RPM Range: 1701-1800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295833 Mfr #: 3K996
Overall Length: 12-9/16"Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
RPM Range: 1701-1800Max. Ambient Temperature: 40 Degrees C
Phase: 1Motor Thermal Protection: Manual
Motor Sub Application: AugerFrame: 56YZ
Voltage: 115/230Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 3/4Motor Shaft Design: Flat
Motor Design: Capacitor-StartShaft Length: 1-3/4"
Standards: UL, CSAHz: 60/50
Motor Mounting Type: FaceMotor Application: Farm Duty
Motor Service Factor: 1.00Motor Bearings: Ball
Shaft Dia.: 1/2"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: HorizontalNameplate RPM: 1725
Full Load Amps: 10.6/5.3Ins. Class: B
Country of Origin (subject to change): Mexico

Description

Auger Drive Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56YZ, Totally Enclosed Fan-Cooled, Full Load Amps 10.6/5.3, 60/50 Hz, Face Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-9/16 In., Shaft Dia. 1/2 In., Shaft Length 1-3/4 In.

Reviews