HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Farm Dty Mtr, CapStrt, TEFC, 3/4hp, 1725rpm

DAYTON| Zoro #: G1025193| Mfr #: 5K046

$249.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 12-19/32"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60/50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025193 Mfr #: 5K046
Overall Length: 12-19/32"Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60/50Ins. Class: B
Motor Mounting Type: Face/BaseMotor Sub Application: Auger
Length Less Shaft: 10-27/32"Frame: 56YZ
Voltage: 115/230Shaft Length: 1-3/4"
HP: 3/4Motor Mounting Position: Horizontal
Full Load Amps: 10.6/5.3Motor Service Factor: 1.00
Phase: 1Max. Ambient Temperature: 40 Degrees C
Motor Shaft Design: FlatNameplate RPM: 1725
Motor Bearings: BallRPM Range: 1701-1800
Item: Auger Drive MotorShaft Dia.: 1/2"
Motor Application: Farm DutyMotor Thermal Protection: Manual
Motor Enclosure Design: Totally Enclosed Fan-CooledFinish: Green Baked On Enamel
Motor Design: Capacitor-StartDuty: Continuous
Country of Origin (subject to change): Mexico

Description

Auger Drive Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56YZ, Totally Enclosed Fan-Cooled, Full Load Amps 10.6/5.3, 60/50 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-19/32 In., Shaft Dia. 1/2 In., Shaft Length 1-3/4 In.

Reviews