KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Farm Duty Motor, 3 Ph, TEFC, 1 HP, 1745 RPM

DAYTON| Zoro #: G1910027| Mfr #: 1EJR6

$299.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Slinger, Gasketed Conduit Box
Shaft Length: 1-7/8"
Frame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910027 Mfr #: 1EJR6
Includes: Slinger, Gasketed Conduit BoxShaft Length: 1-7/8"
Frame Material: Rolled steelMotor Application: Farm Duty
Duty: ContinuousMotor Thermal Protection: Manual
Motor Shaft Rotation: CW/CCWRPM Range: 1701-1800
Overall Length: 14-1/4"Standards: UL Recognized (E47479), CSA Certified (701887)
Motor Mounting Type: Rigid BaseMax. Ambient Temperature: 40 Degrees C
Length Less Shaft: 12-3/8"Item: General Purpose Farm Duty Motor
Motor Design: 3-PhaseHP: 1
Phase: 3Finish: Gray
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame: 56
Voltage Compatibility: 460, 230/460, 220-230/460Motor Mounting Position: All Angle
Full Load Amps: 3.0/1.5Hz: 60
Motor Bearings: BallVoltage: 230/460
Shaft Dia.: 5/8"Ins. Class: B
Motor Shaft Design: KeyedMotor Service Factor: 1.15
Nameplate RPM: 1745Nominal Efficiency: 83.4%
Country of Origin (subject to change): Mexico

Description

General Purpose Farm Duty Motor, 3-Phase, 1 HP, Nameplate RPM 1745, Voltage 230/460, 3 Phase, Frame 56, Totally Enclosed Fan-Cooled, Full Load Amps 3.0/1.5, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-1/4 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel, Includes Slinger, Gasketed Conduit Box

Reviews