Farm Duty Mtr, 3 Ph, TEFC, 1-1/2hp, 1745 RPM

DAYTON| Zoro #: G2351745| Mfr #: 1EJR7

$388.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351745 Mfr #: 1EJR7
Shaft Dia.: 5/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseItem: General Purpose Farm Duty Motor
Motor Shaft Design: KeyedDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 1-1/2
Motor Application: Farm DutyMotor Shaft Rotation: CW/CCW
Phase: 3Length Less Shaft: 12-3/8"
Nominal Efficiency: 84.3%Includes: Slinger, Gasketed Conduit Box
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Position: All Angle
Motor Thermal Protection: ManualNameplate RPM: 1745
Overall Length: 14-1/4"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 230/460
Voltage Compatibility: 460, 230/460, 220-230/460Frame: 56
Motor Service Factor: 1.00Standards: UL Recognized (E47479), CSA Certified (701887)
Ins. Class: BHz: 60
Finish: GrayFull Load Amps: 4.2/2.1
Country of Origin (subject to change): Mexico

Description

General Purpose Farm Duty Motor, 3-Phase, 1-1/2 HP, Nameplate RPM 1745, Voltage 230/460, 3 Phase, Frame 56, Totally Enclosed Fan-Cooled, Full Load Amps 4.2/2.1, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-1/4 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel

Reviews