Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Farm Duty Mtr, 3 Ph, TEFC, 1/2 HP, 1765 RPM

  • Zoro #: G0529471
  • Mfr #: 1EJR4BG
$215.71
  • Max. Ambient Temperature: 40 Degrees C
  • Motor Design: 3-Phase
  • Standards: CSA Certified (258525), UL Recognized (E47479)
See full product details
This item ships free.

Dayton #1EJR4BG Specifications

  • Zoro #: G0529471
  • Mfr #: 1EJR4BG
Max. Ambient Temperature: 40 Degrees C Motor Design: 3-Phase
Standards: CSA Certified (258525), UL Recognized (E47479) Finish: Green
Shaft Length: 1 7/8 in Motor Bearings: Ball
Nameplate RPM: 1,765 Ins. Class: F
Includes: Shaft Slinger, Gasketed Conduit Box, Shaft Key Nominal Efficiency: 78.5 %
HP: 1/2 Motor Frame Material: Rolled Steel
Motor Application: Farm Duty Phase: Three
Length Less Shaft: 9 13/16 in Motor Mounting Type: Rigid Base
Full Load Amps: 2.1-1.90/1.00 Motor Thermal Protection: None
Motor Service Factor: 1.25 Overall Length: 11 11/16 in
Voltage: 208-230/460V AC Shaft Dia.: 5/8 in
Item - Farm Duty Motors: General Purpose Farm Duty Motor Frame Material: Rolled steel
Frame: 56 Motor Shaft Rotation: CW/CCW
RPM Range: 1,701-1,800 Motor Shaft Design: Keyed
Motor Sub Application: General Purpose Farm Duty: Continuous
Motor Enclosure Design: Totally Enclosed Fan-Cooled Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Mounting Position: All Angle Hz: 60/50
Item: General Purpose Farm Duty Motor Max. Ambient Temp.: 40 Degrees C
Duty Cycle: Continuous No. of Speeds: 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Farm Duty Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.1-1.90/1.00, 56 Frame, 60/50 Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel

Reviews of Dayton #1EJR4BG