Farm Duty Mtr, 3 Ph, TEFC, 3/4 HP, 1745 RPM

DAYTON| Zoro #: G0556683| Mfr #: 1EJR5BG

$260.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Max. Ambient Temperature: 40 Degrees C
Motor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556683 Mfr #: 1EJR5BG
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Max. Ambient Temperature: 40 Degrees C
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Motor Design: 3-PhaseFrame Material: Rolled steel
Shaft Dia.: 5/8"Includes: Slinger, Gasketed Conduit Box, Shaft Key
Shaft Length: 1-7/8"Voltage: 208-230/460
Frame: 56HP: 3/4
Motor Application: Farm DutyLength Less Shaft: 9-13/16"
Full Load Amps: 2.4-2.4/1.2Hz: 60
RPM Range: 1701-1800Motor Thermal Protection: None
Duty: ContinuousMotor Shaft Design: Keyed
Ins. Class: FMotor Service Factor: 1.25
Phase: 3Motor Enclosure Design: Totally Enclosed Fan-Cooled
Overall Length: 11-11/16"Standards: UL Recognized (E47479), CSA Certified (258525)
Motor Mounting Type: Rigid BaseMotor Mounting Position: All Angle
Nameplate RPM: 1745Finish: Farm Duty Green
Item: General Purpose Farm Duty MotorNominal Efficiency: 81.5%
Country of Origin (subject to change): Mexico

Description

General Purpose Farm Duty Motor, 3-Phase, 3/4 HP, Nameplate RPM 1745, Voltage 200-230/460, 3 Phase, Frame 56, Totally Enclosed Fan-Cooled, Full Load Amps 2.4-2.4/1.2, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-11/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel

Reviews