Farm Duty Mtr, Cap Start, TEAO, 1hp, 1725rpm

DAYTON| Zoro #: G0570787| Mfr #: 5JKX2

$179.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start/Run
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570787 Mfr #: 5JKX2
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start/RunItem: Agricultural Fan Motor
Motor Shaft Design: KeyedDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 1
Motor Application: Farm DutyMotor Shaft Rotation: CW/CCW
Length Less Shaft: 10"Phase: 1
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: Horizontal
Motor Thermal Protection: AutoNameplate RPM: 1725
Full Load Amps: 9.8/5.2-4.9Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115/208-230
Capacitor Required: YesFrame: 56H
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Motor Service Factor: 1.40
Standards: UL Recognized (E37403), CSA CertifiedIns. Class: B
Hz: 60Finish: Green Epoxy
Overall Length: 11-7/8"Country of Origin (subject to change): China

Description

Poultry Fan Motor, Capacitor-Start/Run, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Totally Enclosed Air-Over, Full Load Amps 9.8/5.2-4.9, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.40, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel

Reviews