This item is Discontinued.

Dayton Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/208-230, 1725 Nameplate RPM, 56H Frame 5JKX1

Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/208-230, 1725 Nameplate RPM, 56H Frame (Discontinued)

  • Mfr # 5JKX1
  • Zoro # G3395752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5JKX1
Zoro #
G3395752
UPC #
190735344279
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in

Details

Item
Agricultural Fan Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56H
Motor Service Factor
1.4
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized (E37403)
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Capacitor Required
Yes
Max. Ambient Temperature
40 Degrees C
Item - Farm Duty Motors
Agricultural Fan Motor
Frame Material
Rolled steel
Includes
Gasketed Terminal Access Cover, Shaft Key and Shaft Slinger
Duty
Continuous
Finish
Green
Motor Bearings
Ball
Hz
60 Hz
Ins. Class
B
Full Load Amps
9.8/5.2-4.9 A
Max. Ambient Temp.
40 Degrees C
Replacement For
3K993
Application
Agricultural Exhaust Fans
Duty Cycle
Continuous

Description

Agricultural Fan Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1,725, Voltage 115/208-230V AC, Full Load Amps 9.8/5.2-4.9 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.