Farm Duty Mtr, Cap Start, TEFC, 1hp

DAYTON| Zoro #: G0992957| Mfr #: 4K997

$312.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/230
Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992957 Mfr #: 4K997
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Face/BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56YPhase: 1
Motor Thermal Protection: ManualMotor Application: Farm Duty
HP: 1Item: Auger Drive Motor
Motor Mounting Position: HorizontalMotor Bearings: Ball
Motor Shaft Design: KeyedNameplate RPM: 1725
Frame Material: Rolled steelIncludes: Shaft Key
Overall Length: 12-15/16"Duty: Continuous
Motor Service Factor: 1.15Finish: Dayton Farm Duty green
Motor Enclosure Design: Totally Enclosed Fan-CooledRPM Range: 1701-1800
Hz: 60Shaft Dia.: 5/8"
Shaft Length: 2-1/8"Nominal Efficiency: 71.30%
Max. Ambient Temperature: 40 Degrees CLength Less Shaft: 10-13/16"
Motor Design: Capacitor-StartMotor Sub Application: Auger
Full Load Amps: 12.8/6.4Standards: UL Recognized (E37403) and CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

Auger Drive Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56Y, Totally Enclosed Fan-Cooled, Full Load Amps 12.8/6.4, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, Overall Length 12-15/16 In., Shaft Dia. 5/8 In., Shaft Length 2-1/8 In., Frame Material Rolled Steel, Includes Shaft Key

Reviews