Farm Duty Mtr, Cap Start, TEFC, 2HP, 1725rpm

DAYTON| Zoro #: G0254125| Mfr #: 1TMW2BG

$473.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start/Run
Motor Application: Farm Duty
Frame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254125 Mfr #: 1TMW2BG
Motor Design: Capacitor-Start/RunMotor Application: Farm Duty
Frame Material: Rolled steelMotor Shaft Rotation: CW/CCW
Item: High Torque Farm Duty MotorHP: 2
Shaft Dia.: 7/8"Max. Ambient Temperature: 40 Degrees C
Standards: UL Recognized (E37403), CSA Certified (258501)Voltage: 115/230
Overall Length: 14-7/16"Hz: 60
Motor Enclosure Design: Totally Enclosed Fan-CooledNameplate RPM: 1725
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Motor Mounting Position: Horizontal
Ins. Class: FMotor Shaft Design: Keyed
Duty: ContinuousLength Less Shaft: 12-5/16"
Motor Service Factor: 1.15RPM Range: 1701-1800
Phase: 1Motor Bearings: Ball
Frame: 145TCIncludes: Removable Base
Capacitor Required: YesShaft Length: 2-1/8"
Full Load Amps: 18.9/9.4Motor Mounting Type: Face/Base
Motor Thermal Protection: ManualFinish: Green Baked On Enamel
Country of Origin (subject to change): Mexico

Description

High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 145TC, Totally Enclosed Fan-Cooled, Full Load Amps 18.9/9.4, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-7/16 In., Shaft Dia. 7/8 In., Shaft Length 2-1/8 In., Motor Frame Material Rolled Steel, Includes Removable Base

Reviews