Farm Duty Mtr, CS, TEAO, 3/4 HP, 1725 rpm, 56

DAYTON| Zoro #: G0993386| Mfr #: 4WNZ5

$236.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start/Run
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993386 Mfr #: 4WNZ5
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start/RunItem: Agricultural Fan Motor
Motor Shaft Design: KeyedDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 3/4
Motor Application: Farm DutyMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 9-7/8"
Nominal Efficiency: 81.2%Includes: Gasketed Capacitor Cover, Conduit Box and Shaft Slinger
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: Horizontal
Motor Thermal Protection: AutoNameplate RPM: 1725
Overall Length: 11-13/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115/208-230
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56
Motor Service Factor: 1.30Standards: UL Recognized (E37403), CSA Certified (258501)
Ins. Class: BHz: 60
Finish: Baked EnamelFull Load Amps: 6.1/3.4-3.1
Country of Origin (subject to change): Mexico

Description

Poultry Fan Motor, Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Totally Enclosed Air-Over, Full Load Amps 6.1/3.4-3.1, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.30, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel

Reviews