SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Farm Duty Mtr, PSC, TEAO, 1/3 HP, 1100 RPM

DAYTON| Zoro #: G2062523| Mfr #: 1YBA5BG

$167.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Ambient Temperature: 40 Degrees CMotor Thermal Protection: AutoCapacitor Required: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062523 Mfr #: 1YBA5BG
Max. Ambient Temperature: 40 Degrees CMotor Thermal Protection: Auto
Capacitor Required: YesMotor Shaft Design: Double-Flat
Nameplate RPM: 1100Nominal Efficiency: 60.4%
Motor Application: Farm DutyMotor Bearings: Ball
Ins. Class: BHP: 1/3
Includes: Slinger, Gasketed Capacitor CoverFrame: 48Y
RPM Range: 1001-1100Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Motor Mounting Position: All AngleMotor Service Factor: 1.00
Length Less Shaft: 7-11/16"Standards: UL Recognized (E37403), CSA Certified (258501)
Motor Mounting Type: StudPhase: 1
Voltage: 115/230Frame Material: Rolled steel
Motor Sub Application: Poultry/Livestock Direct Drive FanMotor Design: Permanent Split Capacitor
Full Load Amps: 3.6/1.8Motor Enclosure Design: Totally Enclosed Air-Over
Duty: ContinuousItem: Agricultural Fan Motor
Finish: Farm Duty GreenShaft Dia.: 1/2"
Hz: 60Overall Length: 10-3/16"
Motor Shaft Rotation: CW/CCWShaft Length: 2-1/2"
Country of Origin (subject to change): Mexico

Description

Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1100, Voltage 115/230, 1 Phase, Frame 48Y, Totally Enclosed Air-Over, Full Load Amps 3.6/1.8, 60 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-3/16 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Motor Frame Material Rolled Steel

Reviews