Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Fibrewound Water Tank, Precharged, 30 Gal.

  • Zoro #: G5040515
  • Mfr #: 16X846
$453.12
  • Gallons Drawdown @ 60-80 PSI: 6.2
  • Diaphragm: Heavy-Guaged Butyl Rubber
  • Tank Style: Vertical
See full product details
This item ships free.

Dayton #16X846 Specifications

  • Zoro #: G5040515
  • Mfr #: 16X846
Gallons Drawdown @ 60-80 PSI: 6.2 Diaphragm: Heavy-Guaged Butyl Rubber
Tank Style: Vertical Agency Compliance: NSF61
Gallons Drawdown @ 20-40 PSI: 10.8 Gallons Drawdown @ 80-100 PSI: 4.5
Max. Temp. (F): 120 Gallons Drawdown @ 30-50 PSI: 9.1
Inlet/Outlet NPT (In.): 1 F Outlet Distance (In.): 1-3/4
Standard Tank Equivalent (Gal.): 70 Item: Water Tank
Dia. (In.): 16 Construction Material: Fiberglass-Wound, Oven-Cured, and Epoxy Resin Sealed
Tank (Gal.): 30 Gallons Drawdown @ 50-70 PSI: 7
Length (In.): 16 Height (In.): 46-1/4
Inlet Distance (In.): 1-3/4 Gallons Drawdown @ 40-60 PSI: 7.9
Gallons Drawdown @ 70-90 PSI: 5.6 Precharge Pressure (PSI): 40
Max. Working Pressure (PSI): 125 Type: Precharged
Manufacturers Warranty Length: 5 yr Overall Height: 46 1/4 in
Drawdown @ 70-90 PSI: 5.6 gpm Drawdown @ 80-100 PSI: 4.5 gpm
Drawdown @ 20-40 PSI: 10.8 gal Max. Water Temp.: 120 Degrees F
Diameter: 16 in Precharge Pressure: 40 psi
Body Material: Fiberglass Drawdown @ 60-80 PSI: 6.2 gal
Drawdown @ 40-60 PSI: 7.9 gal Inlet: 1 in
Tank Capacity: 30.0 gal Tank Orientation: Vertical
Drawdown @ 30-50 PSI: 9.1 gpm Drawdown @ 50-70 PSI: 7.0 gpm
Inlet Gender: Female Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Tank, Tank Capacity 30.0 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 10.8 gal, Drawdown @ 30-50 PSI 9.1 gpm, Drawdown @ 40-60 PSI 7.9 gal, Drawdown @ 50-70 PSI 7.0 gpm, Drawdown @ 60-80 PSI 6.2 gal, Drawdown @ 70-90 PSI 5.6 gpm, Drawdown @ 80-100 PSI 4.5 gpm, Overall Height 46 1/4 in, Diameter 16 in, Inlet 1 in, Manufacturers Warranty Length 5 yr

Restrictions and Compliance

Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dayton #16X846