SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

25 ft. Field Installed Cable Kit, Type 6/4 SO

DAYTON| Zoro #: G2462381| Mfr #: 1RKT7

$307.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25 ft.Item: Field Installed Cable KitFor Use With: 1RKT9, 1RKT2, 1RKU2, 1RKT5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462381 Mfr #: 1RKT7
Length: 25 ft.Item: Field Installed Cable Kit
For Use With: 1RKT9, 1RKT2, 1RKU2, 1RKT5Heater Voltage: 600VAC
Country of Origin (subject to change): United States

Description

Field Installed Cable Kit, Heater Voltage 600VAC, Length 25 ft., For Use With 1RKT9, 1RKT2, 1RKU2, 1RKT5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews